This product requires certification to purchase.

3/8 in. Brass Tee

You last purchased this on
 
PROFLO®

3/8 in. Brass Tee

  • Fast #
  • Part #PFXCHTC
  • Item #4468564
  • Manufacturer Part #PFXCHTC
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/8 in. Brass Tee

  • Fast #
  • Part #PFXCHTC
  • Item #4468564
  • Manufacturer Part #PFXCHTC
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Product Details

Product Details

  • Brass construction
  • Chrome plated
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-2016
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Size 3:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372-2016
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov