This product requires certification to purchase.

3/8 in. Compression Mixing Valve

You last purchased this on
 
PROFLO®

3/8 in. Compression Mixing Valve

Brand image
You last purchased this on
 
PROFLO®

3/8 in. Compression Mixing Valve

  • Fast #
  • Part #PFMVMS387
  • Item #9807972
  • Manufacturer Part #PFMVMS387
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Check valves included
  • Installs easily between the stop valves and faucet
  • Faucet is constructed of brass ensuring a lifetime of durability
  • NSF 61
  • Certified to ASME A112.18.1/CSA B125.1
  • CUPC Approved
  • Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1-2018
Application:
Commercial
CSA Certified:
CSA B125.1-18, CSA 61-2020
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
3/8 in
Height:
1-1/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-7/8 in
Material:
Brass
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Valve Body Material:
Brass
Valve Size:
3/8 in
Valve Type:
Mechanical Mixing Valve
WaterSense Labeled:
No



Call for Pricing
Call for Pricing