This product requires certification to purchase.

3/8 in. Female Flared x OD Tube Brass Compression Adapter

You last purchased this on
 
PROFLO®

3/8 in. Female Flared x OD Tube Brass Compression Adapter

  • Fast #
  • Part #PFXCUACCN
  • Item #5050983
  • Manufacturer Part #B46266X
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/8 in. Female Flared x OD Tube Brass Compression Adapter

  • Fast #
  • Part #PFXCUACCN
  • Item #5050983
  • Manufacturer Part #B46266X
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Designed for use with aluminum, copper and plastic tubing
  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs
  • Includes compression nut and sleeve
  • Used to convert the flare outlet of a water stop to a compression connection
  • Max Temperature: 250°F
  • Max Pressure: 200 psi
  • End Connection: 3/8" Female Flared x 3/8" OD Tube
  • ANSI 372
  • NSF 372
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
Clean Bagged:
Yes
End Connection 1:
Female Flare
End Connection 2:
OD Tube
End Connections:
Female Flare x OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov