This product requires certification to purchase.

3/8 in. IPS x Compression Commercial Lavatory Kit with Loose Key

You last purchased this on
 
PROFLO®

3/8 in. IPS x Compression Commercial Lavatory Kit with Loose Key

  • Fast #
  • Part #PFXHATT22CLKL12
  • Item #4532345
  • Manufacturer Part #PFXHATT22CLKL12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/8 in. IPS x Compression Commercial Lavatory Kit with Loose Key

  • Fast #
  • Part #PFXHATT22CLKL12
  • Item #4532345
  • Manufacturer Part #PFXHATT22CLKL12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Brass straight stop valve with loose key (multi-turn) handle
  • 3/8 in. x 3/8 in. IPS x Compression end connections
  • Flexible chrome plated copper risers with chrome plated steel deep flanges and chrome plated stops
  • CUPC approved
  • Operating pressure 125psi maximum
  • Operating temperature 40°F-160°F
  • ASME A112.18.1
  • NSF 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1, ASME A112.18.1-2012
CSA Certified:
CSA B125.1 2005, CSA B125.1-12
End Connection 1:
FIPS
End Connection 2:
Compression
End Connections:
FIPS x Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
160
NSF:
NSF 372, NSF 372-2016
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Operator:
Multi Turn
Valve Type:
Straight Supply Stop Valve
Water Supply Connector Type:
Sink
WaterSense Labeled:
No