3/8 in. NPT Brass Close Nipple
3/8 in. NPT Brass Close Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 300-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Base Construction Material: Brass
- End Connection(s): 3/8 in NPT
- Nipple Length: Close (straight)
- ASTM Specification: ASTM B-584
- NSF Certified
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-584
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Close, Nipple
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 372-2016
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov