This product requires certification to purchase.

3/8 in. OD Tube 200 psi Plastic Compression Sleeve in White

You last purchased this on
 
PROFLO®

3/8 in. OD Tube 200 psi Plastic Compression Sleeve in White

  • Fast #
  • Part #PFPCSCN
  • Item #4928652
  • Manufacturer Part #B60PT6
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/8 in. OD Tube 200 psi Plastic Compression Sleeve in White

  • Fast #
  • Part #PFPCSCN
  • Item #4928652
  • Manufacturer Part #B60PT6
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 3000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 50 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Use with PEX, vinyl and polyethylene tubing
  • Tube should be square and free from burrs
  • Not intended for use with steel, copper, aluminum tubing or with gas of any kind
  • Max Temperature: 250°F
  • Color/Finish: White
  • NSF 372
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Clean Bagged:
Yes
Color Finish Name:
White
Fits Pipe Size:
3/8 in
Fitting Type:
Compression Sleeve
Material:
Plastic
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi