This product requires certification to purchase.

3/8 in. OD Tube x FIP Elbow Adapter

You last purchased this on
 
PROFLO®

3/8 in. OD Tube x FIP Elbow Adapter

  • Fast #
  • Part #PFXFCECCN
  • Item #5050987
  • Manufacturer Part #B7066X
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/8 in. OD Tube x FIP Elbow Adapter

  • Fast #
  • Part #PFXFCECCN
  • Item #5050987
  • Manufacturer Part #B7066X
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Designed for use with aluminum, copper and plastic tubing
  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs
  • Includes compression nut and sleeve
  • Not intended for use with steel tubing
  • Max Temperature: 250°F
  • ANSI B1.20.1;ANSI 372
  • NSF 372
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI 372
Clean Bagged:
Yes
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
FIPS
End Connections:
OD Tube x FIPS
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov