This product requires certification to purchase.

3/8 in. Thermostat Mixing Valve

You last purchased this on
 
PROFLO®

3/8 in. Thermostat Mixing Valve

Brand image
You last purchased this on
 
PROFLO®

3/8 in. Thermostat Mixing Valve

  • Fast #
  • Part #PFMVTD38
  • Item #9209885
  • Manufacturer Part #PFMVTD38
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead free brass body to comply with lead free installation requirements
  • Installs easily between the stop valves and faucet
  • Temperature controls to ASSE 1070, down to 0.25 gpm
  • Corrosion resistant internal components for extended life
  • Includes tamper resistant handle to prevent accidental misadjustment
  • Integral checks with screens prevents cross flow and filter out debris
  • Factory set to 105°F (41°C)
  • NSF-61 Compliant
  • NSF372 Compliant
  • ASSE 1070
  • Requires Certification

Specifications

ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018, ASME A112.1070
ASSE Standards:
ASSE 1070
CSA Certified:
CSA B125.1-18, CSA B125.70-2015, CSA 61-2020
Fitting Size 1:
3/8 in
IAPMO Listed:
No
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/8 in
Valve Type:
Thermostat Mixing Valve



Customers Also Bought
1–6 of 18 items
Part #PC135NP50
Item #2938665
3.6 out of 5 Customer Rating
Requires Certification
Part #PFMVTS38
Item #9209884
4.7 out of 5 Customer Rating
Requires Certification
Part #WLFUSGBM3
Item #10102217
5 out of 5 Customer Rating
Requires Certification
Part #OBPFK325003
Item #9209880
3.3 out of 5 Customer Rating
Requires Certification
Part #OBPFK382016
Item #9209879
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFMVTS38
Item #9209884
4.7 out of 5 Customer Rating
Requires Certification
Part #OBPFK325003
Item #9209880
3.3 out of 5 Customer Rating
Requires Certification
Part #OBPFK382016
Item #9209879
5 out of 5 Customer Rating
Requires Certification
Part #PFCBVNF
Item #8029052
5 out of 5 Customer Rating
Requires Certification
Part #PF31K
Item #65411
5 out of 5 Customer Rating
Requires Certification
Part #PF73DU
Item #3157980
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing