3/8 in. Threaded Brass Toe Tap Stopper
3/8 in. Threaded Brass Toe Tap Stopper
Frequently Purchased Together
Product Details
Product Details
- One year limited warranty
- Polished chrome finish
- 3/8 in. brass stem
- Toe tap closure
- Quick seal
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fits Pipe Size:
- 3/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- Outlet Type:
- Threaded
- Product Type:
- Toe-Tap Stopper