This product requires certification to purchase.

3/8 in. Threaded Drain Insert in Polished Chrome

You last purchased this on
 
PROFLO®

3/8 in. Threaded Drain Insert in Polished Chrome

  • Fast #
  • Part #PFWO9010
  • Item #7310136
  • Manufacturer Part #PFWO9010
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/8 in. Threaded Drain Insert in Polished Chrome

  • Fast #
  • Part #PFWO9010
  • Item #7310136
  • Manufacturer Part #PFWO9010
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 100 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One year limited warranty
  • Polished Chrome Finish
  • 1 -7/8" coarse thread drain insert
  • 3/8" internal thread
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Material:
Zinc