This product requires certification to purchase.

3/8 x 1/2 in. OD Tube x MIP Brass Compression Elbow

You last purchased this on
 
PROFLO®

3/8 x 1/2 in. OD Tube x MIP Brass Compression Elbow

  • Fast #
  • Part #PFXMCECDN
  • Item #5050991
  • Manufacturer Part #B6968X
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/8 x 1/2 in. OD Tube x MIP Brass Compression Elbow

  • Fast #
  • Part #PFXMCECDN
  • Item #5050991
  • Manufacturer Part #B6968X
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 15 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For use with potable water, instrumentation, hydraulic and pneumatic systems
  • Designed to be used with aluminum, copper and plastic tubing
  • Little to no tube preparation
  • Compression fittings do not require flaring, soldering, or other types of tube preparation
  • Fair vibration resistance
  • Lead-Free
  • Max Pressure: 200 psi
  • ANSI B1.20.1;ANSI 372
  • NSF 372
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI 372
Elbow Degree:
90 DD
End Connection 1:
Compression
End Connection 2:
MIPT
End Connections:
Compression x MIPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Temperature Range:
-65 to 250 Deg F