This product requires certification to purchase.

3 - 4 in. Hub ABS Drain Base

You last purchased this on
 
PROFLO®

3 - 4 in. Hub ABS Drain Base

Brand image
You last purchased this on
 
PROFLO®

3 - 4 in. Hub ABS Drain Base

  • Fast #
  • Part #PF42879
  • Item #842543
  • Manufacturer Part #42879
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from plastic (ABS)
  • Multi-size pipe fit
  • End Connection Size: 3 in or 4 in
  • Connection Type: Pipe Fit
  • Requires Certification

Specifications

Fits Pipe Size:
3 in - 4 in
IAPMO Listed:
No
Material:
Plastic
Outlet Type:
Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Call for Pricing
Call for Pricing