This product requires certification to purchase.

3 - 4 in. Plastic Floor Drain

You last purchased this on
 
PROFLO®

3 - 4 in. Plastic Floor Drain

  • Fast #
  • Part #PF42862
  • Item #928320
  • Manufacturer Part #42862
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3 - 4 in. Plastic Floor Drain

  • Fast #
  • Part #PF42862
  • Item #928320
  • Manufacturer Part #42862
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Fits SCH40 pipe
  • PVC
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Base Height:
3-3/4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Plastic
Fits Pipe Size:
3 in - 4 in
Grate Shape:
Square
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Primer Connection:
No
UL Listed:
No