3 - 4 In. Push On Plastic White Cleanout
3 - 4 In. Push On Plastic White Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 960-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Construction Material: Plastic / PVC
- Fits Pipe Size(s): 3 in or 4 In
- Outlet Type (Connection): Push On
- Drain Base Height: 2-1/2 in
- Drain Base Width: 4 in
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Cover Color Finish:
- White
- Cover Material:
- Plastic
- Cover Shape:
- Round
- Drain Base Height:
- 2-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Width:
- 4 in
- Fits Pipe Size:
- 3 in or 4 In
- Outlet Type:
- Push On
- Plug Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov