This product requires certification to purchase.

3-1/2 in. Air Switch Button

You last purchased this on
 
PROFLO®

3-1/2 in. Air Switch Button

  • Fast #
  • Part #PFASBZSS
  • Item #9619761
  • Manufacturer Part #PFASBZSS
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3-1/2 in. Air Switch Button

  • Fast #
  • Part #PFASBZSS
  • Item #9619761
  • Manufacturer Part #PFASBZSS
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Optional button for air switch
  • Requires Certification

Specifications

AMP:
3
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
1-13/16 in
Height:
5-3/8 in
Material:
Brass
Product Type:
Air Switch
Proposition 65:
WARNING: This product can expose you to Lead and Lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
125V