3-1/2 in. Basket Strainers in Matte Black
3-1/2 in. Basket Strainers in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Drain diameter: 3-1/2"
- Brass construction, exposed pop-up drain without overflow
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-20
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Diameter:
- 3-1/2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- GSA Approved:
- No
- Height:
- 2-9/16 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Strainer Size:
- 3-3/8 in
- Tailpiece Included:
- No