3-1/2 in. IPS PVC Cleanout
3-1/2 in. IPS PVC Cleanout
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Construction Material: Plastic / PVC
- Fits Pipe Size(s): 3-1/2 in
- Outlet Type (Connection): Threaded
- Drain Base Height: 3-1/4 in
- Drain Base Width: 3-1/2 in
Specifications
- ASME:
- ASME A112.21.1M 1991
- Adjustable:
- Yes
- Cover Material:
- Brass
- Cover Shape:
- Round
- Drain Base Height:
- 3-1/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6 in
- Fits Pipe Size:
- 3-1/2 in
- IAPMO Listed:
- No
- Outlet Type:
- IPS
- Plug Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov