3-1/4 in. Auto Trap Primer Valve
3-1/4 in. Auto Trap Primer Valve
Frequently Purchased Together
Product Details
Product Details
- Primes up to 3 floor drains
- Pressure drop of 3 PSIG (20 kPA) required to activate the priming valve
- Operating range: 20 to 80 PSIG (138 to 552 kPa)
Specifications
- Connection Type:
- NPT
- Diameter:
- 1-1/4 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 3-1/4 in
- Material:
- Brass
- Product Type:
- Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No