3-1/4 in. Auto Trap Primer Valve
3-1/4 in. Auto Trap Primer Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Automatically primes up to six drain traps when distribution unit(s) are used
- Must install on cold water line of 1-1/2" (38 mm) diameter or less
- Automatically activates with a pressure drop of 3 PSIG
- No adjustment or air pre-charge required
- Machined from CDA 360 corrosion resistant (lead free) brass.
- Contains no springs or diaphrams
- Metered amount of water from the floor drain trap primer is distributed to as many as six floor drain traps by means of the patented distribution unit(s)
- No air pre-charge
- Four view holes for easy inspection after installation
- Made in USA
Documents
Specifications
- Diameter:
- 1-1/4 in
- End Connection 1:
- FIPT
- End Connection 2:
- MIPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 4-1/8 in
- Material:
- Brass
- Product Type:
- Valve, Automatic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No