3-2/5 in. Universal Stopper and Splashguard (Pack of 5)
3-2/5 in. Universal Stopper and Splashguard (Pack of 5)
Frequently Purchased Together
Product Details
Product Details
- One year limited warranty
- Universal stopper and splash guard
- Flexible rubber splashguard
Documents
Specifications
- Diameter:
- 3-2/5 in
- Diameter - Inside 1:
- 3-1/5 in
- IAPMO Listed:
- No
- Material:
- Plastic, Rubber
- Package Quantity:
- Pack of 5
- Product Type:
- Splash Guard, Stopper
- UL Listed:
- No