This product requires certification to purchase.

3-3/8 in. Brass Basket Strainer in Oil Rubbed Bronze

You last purchased this on
 
PROFLO®

3-3/8 in. Brass Basket Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #PF171ORB
  • Item #7936106
  • Manufacturer Part #PF171ORB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3-3/8 in. Brass Basket Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #PF171ORB
  • Item #7936106
  • Manufacturer Part #PF171ORB
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 612
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Drain diameter: 3-1/2"
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2020
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2-20
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Diameter:
3-1/2 in
End Connection 1:
NPSM
End Connections:
NPSM
GSA Approved:
No
Height:
2-9/16 in
IAPMO Listed:
No
Material:
Brass
Strainer Size:
3-3/8 in
Tailpiece Included:
No