3 ABS BACKWATER Sleeve Kit ONLY
3 ABS BACKWATER Sleeve Kit ONLY
Product Details
Product Details
- Sleeve kit
- Includes ring for valve and lid for SDR pipe (by others)
- Material: ABS
Specifications
- Brand Model Compatibility:
- PF42915WS Backwater Valve
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- Yes
- Product Type:
- Sleeve Kit
- Valve Size:
- 3 in