This product requires certification to purchase.

3 in. Cast Iron Sink Trap

You last purchased this on
 
PROFLO®

3 in. Cast Iron Sink Trap

  • Fast #
  • Part #PF003
  • Item #336751
  • Manufacturer Part #F003
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3 in. Cast Iron Sink Trap

  • Fast #
  • Part #PF003
  • Item #336751
  • Manufacturer Part #F003
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 28
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • White epoxy coating
  • Fits 2 in or 3 in pipe
  • Cast iron adjustable trap with chrome plated strainer and cleanout plug
  • Requires Certification

Specifications

Cleanout:
Yes
Color Finish Name:
Polished Chrome
End Connection 1:
FIPS
End Connections:
FIPS
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Trap Material:
Cast Iron
Trap Size:
3 in