3 in. No Hub Cast Iron Cleanout
3 in. No Hub Cast Iron Cleanout
Frequently Purchased Together
Product Details
Product Details
- Construction Material: Cast Iron / Metal
- Fits Pipe Size(s): 3 in
- Outlet Type (Connection): No Hub
- Drain Base Height: 2-1/8 in
- Drain Base Width: 3 in
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Cover Shape:
- Round
- Drain Base Height:
- 2-1/8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 3 in
- Fits Pipe Size:
- 3 in
- Outlet Type:
- No Hub
- Plug Diameter:
- 2-1/2 in
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov