This product requires certification to purchase.

3 in. Push On Plastic White General Purpose Drain

You last purchased this on
 
PROFLO®

3 in. Push On Plastic White General Purpose Drain

  • Fast #
  • Part #PF42938
  • Item #1595014
  • Manufacturer Part #42938
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3 in. Push On Plastic White General Purpose Drain

  • Fast #
  • Part #PF42938
  • Item #1595014
  • Manufacturer Part #42938
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2520
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Snap-in style
  • Fits inside pipe
  • Molded one piece plastic construction
  • Color/Finish: White
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
Construction:
Non-Membrane
Diameter:
11-3/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Plastic
Fits Pipe Size:
3 in
Grate Color Finish:
White
Grate Color Finish Category:
Whites
Grate Diameter:
3 in
Grate Shape:
Round
Material Type:
ABS
Outlet Type:
Push On
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov