This product requires certification to purchase.

3-Way Shower Arm Diverter Polished Chrome

You last purchased this on
 
PROFLO®

3-Way Shower Arm Diverter Polished Chrome

Brand image
You last purchased this on
 
PROFLO®

3-Way Shower Arm Diverter Polished Chrome

  • Fast #
  • Part #PFSASD01CP
  • Item #4473839
  • Manufacturer Part #PFSASD01CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Push button shower arm mounted diverter
  • Brass construction
  • Diverts flow to showerhead or hand shower
  • CUPC/IAPMO listed
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Diverter
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
Yes
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #DU6300WH
Item #4274824
4.8 out of 5 Customer Rating
Requires Certification
Part #PFSAWB02CP
Item #9415456
4.1 out of 5 Customer Rating
Requires Certification
Part #S0323017
Item #54484
4.6 out of 5 Customer Rating
Requires Certification
Part #PFSAH02CP
Item #9415457
5 out of 5 Customer Rating
Requires Certification
Part #M155748
Item #4199429
5 out of 5 Customer Rating
Requires Certification
Part #M2520
Item #1284015
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ACF4001EXTCP
Item #7501348
4.5 out of 5 Customer Rating
Requires Certification
Part #PFSASM01CP
Item #4473855
3.3 out of 5 Customer Rating
Requires Certification
Part #PFSK43CP
Item #7229986
5 out of 5 Customer Rating
Requires Certification
Part #PFS40
Item #272545
4.4 out of 5 Customer Rating
Requires Certification
Part #PF1092
Item #308354
5 out of 5 Customer Rating
Requires Certification
Part #PFSK45CP
Item #7490966
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing