This product requires certification to purchase.

3 x 1-1/2 in. 16 ga Steel Stud Guard

You last purchased this on
 
PROFLO®

3 x 1-1/2 in. 16 ga Steel Stud Guard

  • Fast #
  • Part #PFSP316100
  • Item #760300
  • Manufacturer Part #5363
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3 x 1-1/2 in. 16 ga Steel Stud Guard

  • Fast #
  • Part #PFSP316100
  • Item #760300
  • Manufacturer Part #5363
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 21000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Steel, self-nailing safety plates
  • Requires Certification

Documents


Specifications

Gauge (metal):
16 ga
Length:
3 in
Material:
Steel
Product Type:
Stud Guard
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
1-1/2 in