3 x 2 in. Quick Drain Pipe Reducer Gasket for 2 in. Pipe
3 x 2 in. Quick Drain Pipe Reducer Gasket for 2 in. Pipe
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- PFMB Series Mop Basins
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10-7/8 in
- Hardware Included:
- No
- Length:
- 3 in
- Product Type:
- Connector
- Width:
- 2 in