3/4 in. Plastic IPS Split Escutcheon in White
3/4 in. Plastic IPS Split Escutcheon in White
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Construction Material: Plastic
- Pipe Size (Inside Diameter): 3/4 in
- Outside Diameter: 3 in
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Split
- Fits Pipe Size:
- 3/4 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov