This product requires certification to purchase.

3/4 x 1/2 in. 10 Pack Dielectric Union Gasket

You last purchased this on
 
PROFLO®

3/4 x 1/2 in. 10 Pack Dielectric Union Gasket

  • Fast #
  • Part #PFDUGFD
  • Item #4244671
  • Manufacturer Part #PFDUGFD
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/4 x 1/2 in. 10 Pack Dielectric Union Gasket

  • Fast #
  • Part #PFDUGFD
  • Item #4244671
  • Manufacturer Part #PFDUGFD
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement dielectric union gaskets for PROFLO dielectric unions
  • EPDM construction
  • Pack of 10
  • Size: 3/4 in x 1/2 in
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-2018, ANSI 372-2016
Diameter - Inside 1:
3/4 in
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Rubber
Material Type:
EPDM
NSF:
NSF 61-2018, NSF 372-2016
NSF Certified:
Yes
Package Quantity:
10
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No