4- 1/4 in. Plastic Replacement Strainer
4- 1/4 in. Plastic Replacement Strainer
Frequently Purchased Together
Product Details
Product Details
- Constructed from plastic (ABS)
- Overall Length: 4-1/4 in
- Overall Width: 4-1/4 in
- Connection Type: Snap In
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Grate
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Strainer Style:
- Snap-In
- Trim Ring:
- No