4-1/2 in. Round Strainer
4-1/2 in. Round Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 4032-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed from stainless steel
- Overall Length: 4-1/4 in
- Overall Width: 4-1/4 in
- Connection Type: Snap In
Specifications
- ASME:
- ASME A112.18.2 2015
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Grate
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Strainer Style:
- Round
- Trim Ring:
- No
- UL Listed:
- No