This product requires certification to purchase.

4 in. Backwater Valve Replacement Flapper

You last purchased this on
 
PROFLO®

4 in. Backwater Valve Replacement Flapper

  • Fast #
  • Part #PFBWVFP
  • Item #3863586
  • Manufacturer Part #PFBWVFP
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

4 in. Backwater Valve Replacement Flapper

  • Fast #
  • Part #PFBWVFP
  • Item #3863586
  • Manufacturer Part #PFBWVFP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 90 Pallet: 6480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Used for backwater valve
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B73.1
ASME:
ASME A112.14.1-2003(R17)
Brand Model Compatibility:
PF42916 Backwater Valve
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Material:
Plastic
Maximum Temperature:
371
Product Type:
Flapper