4 in. Black Rubber Test Cap
4 in. Black Rubber Test Cap
Package Quantity Info:
EA: 1 IP: 50 CA: 100 PT: 1800-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Must install with torque wrench not exceeding 60 in-lbs
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Test Cap
- IAPMO Listed:
- No
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov