This product requires certification to purchase.

4 in. Cast Iron Closet Flange

This product has been replaced by

Jones Stephens Black Cast Iron Closet Flange
Jones Stephens 4 in. Cast Iron Closet Flange
Manufacturer Part #C41440
You last purchased this on
 
PROFLO®

4 in. Cast Iron Closet Flange

  • Fast #
  • Part #PFCFCPP
  • Item #7000245
  • Manufacturer Part #PFCFCPP
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Jones Stephens Black Cast Iron Closet Flange
Jones Stephens 4 in. Cast Iron Closet Flange
Manufacturer Part #C41440
PROFLO®

4 in. Cast Iron Closet Flange

  • Fast #
  • Part #PFCFCPP
  • Item #7000245
  • Manufacturer Part #PFCFCPP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Inside caulk series
  • Notched and slotted
  • Cast iron construction
  • Diameter: 7-1/4"
  • Inside Diameter: 6-1/4"
  • CUPC certified
  • Requires Certification

Documents


Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Diameter:
7-1/4 in
End Connection 1:
Barbed
End Connections:
Barbed
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Flange Type:
Closet
Height:
4 in
IAPMO Listed:
Yes
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Test Cap Included:
No
WaterSense Labeled:
No