4 in. Cast Iron Test Plug With Wingnut
4 in. Cast Iron Test Plug With Wingnut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For testing leaks and for sealing off piping
- Includes hollow stems which can be fill or drain piping
- Designed for use on water only
- Rubber Gasket: Neoprene
- Steel Tube
Specifications
- Application:
- Sealing, Pipe
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Pressure - Maximum:
- 10 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 3.63 in - 4.75 in
- Size:
- 4 in
- Tool Type:
- Test Plug
- Weight:
- 5 lb