This product requires certification to purchase.

4 in. Deck Plate in Matte Black

You last purchased this on
 
PROFLO®

4 in. Deck Plate in Matte Black

  • Fast #
  • Part #OBPF19850MB
  • Item #8111472
  • Manufacturer Part #PFDP9850MB
3.1 out of 5 Customer Rating
You last purchased this on
 
PROFLO®

4 in. Deck Plate in Matte Black

  • Fast #
  • Part #OBPF19850MB
  • Item #8111472
  • Manufacturer Part #PFDP9850MB
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Deck Plate
Fits Model:
PFWSC9850MB
Length:
4 in