4 in. Hub PVC Drain Base
4 in. Hub PVC Drain Base
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed from PVC
- Overall Length: 4 in
- Overall Width: 4 in
- Connection Type: Hub
Specifications
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Outlet Type:
- Hub