This product requires certification to purchase.

4 in. Industrial Test Plug

You last purchased this on
 
PROFLO®

4 in. Industrial Test Plug

  • Fast #
  • Part #PFETPP
  • Item #243303
  • Manufacturer Part #ETPP
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

4 in. Industrial Test Plug

  • Fast #
  • Part #PFETPP
  • Item #243303
  • Manufacturer Part #ETPP
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 1296
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits cast iron and plastic pipes
  • Wing nut design
  • Molded rubber gasket
  • Zinc Plating steel flange
  • Requires Certification

Specifications

Application:
Industrial
Diameter:
4-17/63 in
Length:
4-27/100 in
Material:
Rubber
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Size:
4 in
Tool Type:
Test Plug