4 in. Inside Caulk Plastic Cleanout
4 in. Inside Caulk Plastic Cleanout
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Construction Material: Plastic / PVC
- Fits Pipe Size(s): 4 in
- Outlet Type (Connection): Inside Caulk
- Drain Base Height: 1-3/4 in
- Drain Base Width: 4 in
- Medium duty: Safe live load between 2,000 pounds and 4,999 pounds
- 6" brass cover
Specifications
- ASME:
- ASME A112.36.2M-1991
- ASTM:
- ASTM D-2665
- Adjustable:
- Yes
- Cover Material:
- Brass
- Cover Shape:
- Round
- Drain Base Height:
- 1-3/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 4 in
- Fits Pipe Size:
- 4 in
- Material:
- Plastic
- Outlet Type:
- Hub
- Plug Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov