4 in. Meter Faucet Deck Plate for PFXM324
4 in. Meter Faucet Deck Plate for PFXM324
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Deck Plate
- Fits Brand:
- PROFLO
- Fits Model:
- PFXM324
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No