This product requires certification to purchase.

4 in. Plastic Roof Drain

You last purchased this on
 
PROFLO®

4 in. Plastic Roof Drain

  • Fast #
  • Part #PF42851
  • Item #855027
  • Manufacturer Part #42851
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

4 in. Plastic Roof Drain

  • Fast #
  • Part #PF42851
  • Item #855027
  • Manufacturer Part #42851
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to drain water from a flat roof
  • Easy maintenance and inspection
  • For gravity flow applications only
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
12 in
Drain Grate Material:
Cast Iron
End Connection 1:
FIPS
Fits Pipe Size:
4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov