This product requires certification to purchase.

4 in. Push On Cast Iron Cleanout

You last purchased this on
 
PROFLO®

4 in. Push On Cast Iron Cleanout

Brand image
You last purchased this on
 
PROFLO®

4 in. Push On Cast Iron Cleanout

  • Fast #
  • Part #PFPA4SVCSK
  • Item #466764
  • Manufacturer Part #PFPA4SVCSK
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Construction Material: Cast Iron / Metal
  • Fits Pipe Size(s): 4 in
  • Outlet Type (Connection): Push On
  • Drain Base Height: 3 in
  • Drain Base Width: 4 in
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M-1991
Adjustable:
No
Cover Material:
Brass
Cover Shape:
Round
Drain Base Height:
3 in
Drain Base Material:
Cast Iron
Drain Base Width:
3 in
Fits Pipe Size:
4 in
Outlet Type:
Push On
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing