4 in. Stainless Steel Closet Flange
4 in. Stainless Steel Closet Flange
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Full ring design
- Repair damaged toilet flanges
- Corrosion-resistant
- Works with new installation
- Concrete or wood floor
- Fits over 3" or 4" pipe
- Material: Stainless Steel
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Diameter:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flange Type:
- Closet
- Height:
- 5/16 in
- Length:
- 7-3/16 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 7-3/16 in