4 in. Stainless Steel Cover Plate
4 in. Stainless Steel Cover Plate
Frequently Purchased Together
Product Details
Product Details
- 24 ga
- Stainless steel construction
- Includes 1/4" x 2-1/4" screw
Specifications
- Application:
- Residential
- Diameter:
- 4 in
- FM Approved:
- No
- Gauge (metal):
- 24 ga
- Insulated:
- No
- Length:
- 2-1/4 in
- Material:
- Stainless Steel
- Panel Door Plate Type:
- Cover Plate
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 5/16 in