This product requires certification to purchase.

4 in. Threaded Bronze/Brass Cleanout

You last purchased this on
 
PROFLO®

4 in. Threaded Bronze/Brass Cleanout

Brand image
You last purchased this on
 
PROFLO®

4 in. Threaded Bronze/Brass Cleanout

  • Fast #
  • Part #PFEP53LAP
  • Item #1192752
  • Manufacturer Part #EP53LAP
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Construction Material: Brass / Metal
  • Fits Pipe Size(s): 4 in
  • Outlet Type (Connection): Threaded
  • Not for pressure applications
  • Drain Base Width: 4 in
  • Tapped 5/16" all the way through
  • Requires Certification

Specifications

Adjustable:
No
Cover Shape:
Round
Drain Base Material:
Bronze/Brass
Fits Pipe Size:
4 in
Outlet Type:
Threaded
Plug Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PFEP53LAK
Item #1192748
5 out of 5 Customer Rating
Requires Certification
Part #PFEP53N
Item #334432
4.8 out of 5 Customer Rating
Requires Certification
Part #PFT384CS
Item #1564821
3.4 out of 5 Customer Rating
Requires Certification
Part #LIN102925
Item #1226971
4.5 out of 5 Customer Rating
Requires Certification
Part #PFPA4SVCSK
Item #466764
3.2 out of 5 Customer Rating
Requires Certification
Part #JD6094BN
Item #3702314
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFDAC7W
Item #3671859
3.6 out of 5 Customer Rating
Requires Certification
Part #PFFAC5W
Item #3671863
4.1 out of 5 Customer Rating
Requires Certification
Part #PFEP53L
Item #334426
4.1 out of 5 Customer Rating
Requires Certification
Part #PFT524RH
Item #487925
5 out of 5 Customer Rating
Requires Certification
Part #PFEP53LAK
Item #1192748
5 out of 5 Customer Rating
Requires Certification
Part #PFT384CS
Item #1564821
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing