4 in. Threaded Cast Iron Cleanout
4 in. Threaded Cast Iron Cleanout
Frequently Purchased Together
Product Details
Product Details
- Construction Material: Cast Iron / Metal
- Fits Pipe Size(s): 4 in
- Outlet Type (Connection): Threaded
- Drain Base Height: 3-15/16 in
- Drain Base Width: 4 in
Specifications
- ASME:
- ASME A112.36.2M 1991
- Adjustable:
- No
- Drain Base Height:
- 3-15/16 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Outlet Type:
- Threaded
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov