4 x 2 in. Cast Iron Closet Flange
This product has been replaced by
Manufacturer Part #C44420
4 x 2 in. Cast Iron Closet Flange
Frequently Purchased Together
Product Details
Product Details
- Offset design
- Cast iron construction
- Notched and slotted
- Diameter: 7-1/4"
- Inside Diameter: 6-1/4"
- CUPC certified
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7-1/4 in
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Flange Type:
- Closet
- Height:
- 2 in
- IAPMO Listed:
- Yes
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Test Cap Included:
- No
- WaterSense Labeled:
- No