4 x 2 in. Grooved x Grooved Dielectric Nipple
4 x 2 in. Grooved x Grooved Dielectric Nipple
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Zinc plated
- Polypropylene plastic liner
- Metal to metal design
- Max Temperature: 230°F
- Max Pressure: 300 psi
- Grade 65-45-12 compliant
- IAPMO/UPC listed
- NSF/ANSI 61, NSF/ANSI 372
- ASTM F1545-15 and ASTM A536
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-2016, ANSI 372-2016
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 2 in x 4 in
- Fitting Type:
- Dielectric Nipple
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov