This product requires certification to purchase.

4 x 3 in. Cast Iron Standard Closet Flange

This product has been replaced by

PROFLO® Cast Iron Closet Flange
PROFLO® 4 x 3 in. Cast Iron Standard Closet Flange
Manufacturer Part #PFCFCPM
You last purchased this on
 
PROFLO®

4 x 3 in. Cast Iron Standard Closet Flange

  • Fast #
  • Part #PFCF5PM
  • Item #466755
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Cast Iron Closet Flange
PROFLO® 4 x 3 in. Cast Iron Standard Closet Flange
Manufacturer Part #PFCFCPM
PROFLO®

4 x 3 in. Cast Iron Standard Closet Flange

  • Fast #
  • Part #PFCF5PM
  • Item #466755
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 225
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Vinyl coated
  • Galvanized steel construction
  • Cast iron construction
  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Height:
3 in
Material:
Cast Iron
Test Cap Included:
No